Shop Alternate Products
This Product is Discontinued
Nkk
Key Switch, On/Off/On, SPDT (Discontinued)
Mfr # CKL13EFW01
Zoro # G0962771
This Product is Discontinued
Key Features
- Switch Function On/Off/On
- Contact Form SPDT
- Number of Connections 3
- Stem Length 0.669"
- Terminals Solder Lug