Zoro Select
#10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK
Mfr # U51041.019.0050
Zoro # G0962893
$11.44
53% off
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/32 in
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK U51041.019.0062
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK U51041.019.0031
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK U51041.019.0037
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 25 PK U51050.025.0350
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Nylon, 3/8 in Length, 40 PK 3410320037
- ZORO SELECT #1-64 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07000.007.0050
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK M07000.140.0100
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK U07410.009.0062
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 35 mm Length, 25 PK M16035CSFL
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK M07160.040.0010
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK M51060.100.0025
- Zoro Select Socket Head Cap Screws