Shop Alternate Products
This Product is Discontinued
Guardian Electric
Solenoid, Tubulr, 1/8 - 3/4 in, Intermittnt (Discontinued)
Mfr # LT8X16-I-24D
Zoro # G0963243
This Product is Discontinued
Key Features
- Solenoid Type Tubular
- Stroke Range 1/8" to 3/4"
- Pull Force Range 3.0 to 55.0 oz.
- Terminals 6.5" Leads
- Coil Volts 24VDC