Zoro Select
1-1/4" x 3/4" Malleable Iron Reducer
Mfr # 1XKT7
Zoro # G0963435
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 1-1/4" x 3/4"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT 2" x 1" Malleable Iron Reducer 1XKU5
- ZORO SELECT 1" x 3/4" Malleable Iron Reducer 1XKT6
- ZORO SELECT 1/2" x 3/8" Malleable Iron Reducer 1XKT1
- ZORO SELECT Malleable Iron Hex Bushing Class 150 5P521
- ZORO SELECT Street Tee, Galvanized MI, 150, 3/4 in., NPT 783YD5
- ZORO SELECT 1-1/2" x 3/4" Male NPT x Male NPT Steel Extra Heavy Swage Nipple 0338025653
- ZORO SELECT Wye, Cast Iron, 4 in Pipe Size, Socket ZFB221656
- ZORO SELECT 1-1/2" x 1" Carbon Steel Swage Nipple Class STD 2984533101
- ZORO SELECT Nipple, For Air, 3 3/32 in I.D., Aluminum ZUSA-PF-5869
- ANVIL MI FLR FLNG 2"" FX 8700164109
- ZORO SELECT Malleable Iron 90 Degree Reducing Elbow Class 150 5P449
- Zoro Select Black Pipe Fittings