Tempco
Swaged Cartridge Heater, 161W/sq. In.
Mfr # HDC20595
Zoro # G0963767
$31.44
20% off
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 2 1/2 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 161W/sq in
Explore More Products
- TEMPCO Swaged Cartridge Heater, Dia. 1/2 In. HDC00651
- TEMPCO Swaged Cartridge Heater, 191W/sq. In. HDC20532
- TEMPCO Swaged Cartridge Heater, 226W/sq. In. HDC00184
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. HDC00016
- TEMPCO Swaged Cartridge Heater, 180W/sq. In. HDC19102
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. HDC00382
- TEMPCO Swaged Cartridge Heater, Dia. 3/4 In. HDC20622
- TEMPCO Swaged Cartridge Heater, 93W/sq. In. HDC11778
- TEMPCO Swaged Cartridge Heater, 68W/sq. In. HDC15062
- TEMPCO Cartridge Heater, 4-1/2 In. L LDC00051
- VULCAN Swaged Cartridge Heater, 2-1/4 In. L TB503A
- Tempco Heaters & Furnaces