Oil Safe

Utility Lid, w/2 In Outlet, HDPE, Beige


$40.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outside Dia. (In.) 5.8 in
  • Material HDPE
  • Height (In.) 4.76 in
  • For Use With 101001, 101002, 101003, 101005, 101010
  • Type With 2 in Spout Outlet
See all product information