Lab Safety Supply
Graduated Cylinder, 250mL, Glass, Clear, PK6
Mfr # 5YHZ0
Zoro # G0966682
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Glass
- Labware Capacity - Metric 250 mL
- Graduation Subdivisions 2 mL
- Graduation Range 10 to 250mL
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, 2mL Graduation 8ADT5
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Polypropylene 9NNX3
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, PP, PK12 5PTJ5
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, Polypropylene 9L458
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, Glass, Clear, PK12 5YHY8
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, Polypropylene 4YMU2
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, PP, PK12 5PTJ7
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, Glass, Clear, PK12 5YHX9
- DIAMOND ESSENTIALS PMP Class A Graduated Measuring Cylinders, Tall Form, 25mL 3705-25
- SIBATA Graduated Cylinder, 50 mL, 24 mm Dia, PK4 2351A-50
- SIBATA Graduated Cylinder, 5 mL, 7 mm Dia, PK4 2351A-5
- Lab Safety Supply Graduated Cylinders