Dynaquip Controls

3/8" FNPT Stainless Steel Pneumatic Ball Valve Inline


$343.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material Stainless steel
  • Connection Type FNPT
  • Pipe Size 3/8 in
  • Body Seal Material RPTFE
  • Temp. Range -4 Degrees to 176 Degrees F
See all product information