Shop Alternate Products

Zoro Select

24 Socket Head Cap Screw, Zinc-Plated Alloy Steel, 50 PK (Discontinued)



This Product is Discontinued
Shop for all Socket Head Cap Screws

Key Features

  • System of Measurement Inch
  • Thread Size 24
  • Drive Type Hex Socket
  • Drive Size 5/32 in
  • Material Alloy Steel
See all product information