Zoro Select

Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK250


$19.89
/pk 250, $0.08/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Cotter Pin Style Extended Prong
  • Basic Material Low Carbon Steel
  • Material Grade 1008
  • Pin Dia. 3/16 in
See all product information