Westward
Hose Extension with Swivel End, 18 In
Mfr # 3APF8
Zoro # G0968615
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 18 in L
- For Use With Hand Operated Grease Guns
- Includes Swiveling Connector
- Working Pressure 3,500 psi
Explore More Products
- WESTWARD 1-1/2 In Needle Nozzle 13X060
- WESTWARD Grease Fitting Unblocker 3APF6
- WESTWARD Oil Control Gun, 1/2in. Outlet 48UJ87
- WESTWARD Grease Gun Cylinder, 14 oz. 45FG39
- WESTWARD 18 In. Grease Hose, HD 13X053
- WESTWARD Grease Coupler, 19/32in.1/8in. NPT (F) 19XH26
- WESTWARD Grease Fitting Washer, 1/8 In., Gold, PK25 44C513
- WESTWARD Clear Tube Grease Gun Barrel, Black Ends 44C481
- WESTWARD Grease Fitting Washer, 1/4 In, Silver, PK25 44C510
- LINCOLN Drum Pump, Lever Action 1335
- LINCOLN Grease Gun Holder, 2-1/4" OD G160
- Westward Grease Gun Accessories