Shop Alternate Products
This Product is Discontinued
Helly Hansen
Rain Bib Overall, Yellow, S (Discontinued)
Mfr # 70500_310-S
Zoro # G0968852
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Yellow
- Fabric Weight 15.9 oz
- Material PVC
- Rainwear Features Wind Resistant
- Inseam 31" to 32"