Shop Alternate Products
This Product is Discontinued
Westward
5/32 in Tip, Socket Bit, 3/8 in Drive (Discontinued)
Mfr # 1EZK6
Zoro # G0968895
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Finish Black Oxide