Mitutoyo
0 to 1/.0001" Tube Micrometer
Mfr # 115-314
Zoro # G0969991
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish, Designed to Measure the Wall Thickness of Various Tubing
- Includes (1) Battery (SR44), (1) SPC Output, (1) Digit Counter, (1) Fitted Plastic Case
- Anvil Cylindrical
Explore More Products
- MITUTOYO Caliper Micrometer, Ratchet Thimble 345-350-30
- MITUTOYO Micrometer, 0 to 1", 0.001, Ratchet 103-259
- MITUTOYO Micrometer, Inside, 40-200/.001" 140-164
- MITUTOYO Digital Micrometer, Uni-Mike, 1", SPC 317-351-30
- MITUTOYO 25 to 50/.01mm Outside Micrometer R 103-138
- MITUTOYO Hub 147-301
- MITUTOYO Point Mic, 1-2/.001" 112-178
- MITUTOYO Micrometer, Outside, 1-2", 0.0001", ft. 101-118
- MITUTOYO Parts, 4 pcs. 193-902
- MITUTOYO Digital Micrometer, 0 to 1In, SPC, Friction 293-335-30
- STARRETT Depth Micrometer, Non-Rotating, 0-6" 449BZ-6R
- Mitutoyo Micrometers & Sets