Zoro Select
Coat and Garment Hook, Brass
Mfr # 1HGL7
Zoro # G0970365
$2.08
9% off
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 1
- Material Cast Aluminum
- Hook Finish Brass
- Hook Height 1 1/2 in
Explore More Products
- ZORO SELECT Coat and Hat Hook, Bronze, L 1 3/4 In 1XNH3
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel 1XNE9
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum 1HFL7
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel 1XNF5
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass 1XNE1
- ZORO SELECT Hook, Coat/Hat, Brass 4JG63
- ZORO SELECT Coat and Garment Hook, Brass, 1-1/8 In 4JH10
- ZORO SELECT Heavy Duty Coat Hook, Nickel 1XNG1
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In 4JH11
- TRIMCO Coat Hook Satin Stainless Steel 5-1/2" 3071.63
- NATIONAL HARDWARE Hook Coat/Hat Solid Brass N198-101
- Zoro Select Coat Hooks