Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 500 PK (Discontinued)
Mfr # 5NPC3
Zoro # G0971372
This Product is Discontinued
Key Features
- Head Type Button
- Mandrel Material Steel
- Grip Range 0.313 to 0.375 in
- Tensile Strength (Lb.) 220
- Core Solid