Cambro
Food Pan, Third Size, Clear, PK6
Mfr # CA32CW135
Zoro # G0972027
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Width 6 15/16 in
- Pan Size Third Size
- Depth 2 1/2 in
- Capacity 2.5 qt
Explore More Products
- CAMBRO Pan Poly Third X 4 -135 34CW
- CAMBRO Food Pan, Half Size, Translucent, PK6 CA26PP190
- CAMBRO Lid, Grip , 1/3 Sz Camwear Pan 30CWGL(135)
- CAMBRO 1/2 X 6" Clear Pan 26CW(135)
- CAMBRO Lid Forcontainer Rapidcool256 For - Part# Sfc12453 SFC12453
- CAMBRO Food Pan Colander 1/3 x 5" Camwear Clear EA35CLRCW135
- CAMBRO Pan Poly Third X 6 - 135 36CW-135
- CAMBRO Market Pan 8" x 26" x 2" Yellow EA8262MT145
- CAMBRO Pan Poly Third X 4 -135 34CW-135
- VOLLRATH Transport Pan, Full-Size 30088
- CRESTWARE Food Pan, Polycarbonate, Sixth, 7 In FP64
- Cambro Food Pans