Speedaire
Rotary Actuator, 270 Deg, 63mm Bore
Mfr # CDRB1BW63-270S
Zoro # G0972237
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Length 25 mm
- Width 80 mm
- Dimension B 80 mm
- Housing Material Aluminum Alloy
- Cushion Type Rubber Bumper
Explore More Products
- SPEEDAIRE Switch, Reed, No, Spst 6KL75
- SPEEDAIRE Linear Guide Air Gripper, Parallel MHZ2-20D
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead D-A93L
- SPEEDAIRE Position Sensor, Any Size Bore dia. 56JD45
- SPEEDAIRE Switch, Reed, No, Spst 6KL72
- SPEEDAIRE Rotary Actuator, 90 Deg, 50mm Bore CDRB1BW50-90S
- SPEEDAIRE Heavy Duty Linear Air Gripper, Parallel MHL2-40D1
- SPEEDAIRE Reed Switch Set, 40mA, 24VDC RFKSS-GAP0012
- SPEEDAIRE Rotary Table, 0 to 190 Deg, 70mm Bore MSQB70A-XN
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L SOEG-RSP-M12-PS-S-2L
- CONTINENTAL Single Convoluted Crimped Air Spring, FS FS 120-9 CI 3/4 NPT (CA)
- Speedaire Cylinder Position Sensors