Dayton
Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM
Mfr # 5UKF7
Zoro # G0972605
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1
- Voltage 115/208-230V AC
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame 1K079
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame 103809.00
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame 1K066
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame 6K674
- DAYTON Capacitor-Start General Purpose Motor, 3/4, 1/5 HP, 115V AC Voltage, 56 Frame 5FTT1
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame 30PT67
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame 31TR87
- DAYTON Capacitor-Start General Purpose Motor, 1/2, 1/7 HP, 115V AC Voltage, 56 Frame 5FTT0
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM 6K484
- CARRIER Hc39Ge237 Motor 1/4Hp 208-230 HC39GE237
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 42CZ Frame, 1,725 Nameplate RPM 1K059
- Dayton General Purpose AC Motors