Oil Eater
Oil Eater Cleaner/Degreaser, 55 gal
Mfr # AOD5535389
Zoro # G0973262
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$529.99
Key Features
- Size 55 gal
- Color Clear
- Recommended Dilution Concentrated
- Flash Point (F) None
- Type Water-Based
Explore More Products
- OIL EATER Cleaner/Degreaser, Water-based Parts Washer, Bottle, 1 gal, Nonflammable, Clear AOD1G35437
- OIL EATER Cleaner/Degreaser, Water-based Parts Washer, Pail, 5 gal, Nonflammable, Clear AOD5G35438
- OIL EATER Oil Eater Cleaner/Degreaser, 30 gal AOD3035444
- OIL EATER Oil Eater Orange Cleaner/Degreaser, 55 gal AOD5511906
- OIL EATER Oil Eater Orange Cleaner/Degreaser, 5 gal AOD5G11904
- SMARTWASHER SW-X1 High Performance Degreasing Cleaner/Degreaser, 55 gal 1751309
- CRC Brakleen Pro Series Non-Chlorinated Brake Parts Cleaner, 18 oz 05088PS
- CRC Brakleen Pro Series Non-Chlorinated Brake Parts Cleaner, 20 oz 05050PS
- ZEP TNT - Truck & Trailer Wash Truck and Trailer Wash, 55 gal 37685
- WALTER SURFACE TECHNOLOGIES Slap Shot Cleaner/Degreaser, 13.5 oz., Aerosol Can 53C552
- ZEP Zone Defense Cleaner/Degreaser, 20 gal J32850
- Oil Eater Automotive Degreasers