- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 40,778 cfm, 115/230V
Dayton
Heavy Duty Fan, 40,778 cfm, 115/230V
Mfr # 7AR75
Zoro # G0973271
Free Shipping & Returns
$5,176.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 60 in
- Exhaust/Supply Fan Motor HP 3 hp
- Drive Package With Motor Included Yes
- Max. Depth 34 in
- Frame Material Steel
- Brand Dayton
- MFR #7AR75
- Zoro #G0973271
- Country of OriginMultiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 60 in |
Max. Depth | 34 in |
Dimension A | 66 in |
Venturi Depth | 7 1/2 in |
Bearing Size | 1 3/4 in |
Venturi Clearance Dia. | 61 in |
Width (In.) | 66 in |
Dimension F | 61 in |
Dimension C | 7 9/16 in |
Shaft Dia. | 1 3/4 in |
Flange Width | 66 in |
Height | 66 in |
Dimension B | 34 in |
Flange Depth | 2 in |
Dimension D | 2 in |
Dimension E | 26 7/16 in |
Overall Height | 66 in |
Shaft Diameter | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 66 in |
For Cut-Out Width | 62 1/2 in |
Venturi Diameter | 61 in |
For Cut-Out Length | 62 1/2 in |
Blade Diameter | 60 in |
For Cut-Out Height | 62 1/2 in |
Overall Depth | 34 in |
Width | 66" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 3 hp |
Drive Package With Motor Included | Yes |
Frame Material | Steel |
Mounting Position | Horizontal or Vertical |
Assembled/Unassembled | Unassembled |
Max. Inlet Temp. | 104 Degrees F |
Drive Package Included | Yes |
CFM @ 0.125-In. SP | 35,888 cfm |
Max. BHP | 3.45 hp |
Wall Collar Stock No. | 1WBV8 |
Hz | 60 Hz |
Fan RPM | 409 |
Intake Guard No. | 1WBU9 |
CFM @ 0.000-In. SP | 40,778 cfm |
Bearing Type | Regreasable Cast Pillow Block |
Full Load Amps | 33.8/16.9 |
Aluminum Wall Shutter No. | 3C314 |
Sones @ 0.000-In. SP @ 5 Ft. | 27 |
Fiberglass Wall Shutter No. | 5C222 |
Fan Voltage | 115/230V AC |
Includes | Drive Package |
Sones @ 0.250-In. SP @ 5 Ft. | 28 |
CFM @ 0.250-In. SP | 26,441 cfm |
Propeller Material | Cast Aluminum |
Number of Blades | 6 |
Item | Exhaust Fan with Drive Package |
Galvanized Wall Shutter No. | 3C116 |
Motor Enclosure | Open Dripproof |
Motorized Wall Galv. Shutter Stock No. | 3C733 |
Motor RPM | 1,740 RPM |
Motor Type | 3-Phase |
Motor Insulation | Class F |
Weatherhood No. | 1WBW6 |
Phase | 1 |
Stock No. | 1AHB5 |
Nameplate Voltage | 115/230V AC |
Maximum Inlet Temperature | 104 Degrees F |
Mounting Orientation | Horizontal, Vertical |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 0 to 30 sones |
Includes Motor | Yes |
Exhaust Airflow @ 0.125 in SP | 35,888 cfm |
Exhaust Airflow @ 0.000 in SP | 40,778 cfm |
Frame Finish | Zinc Plated |
Blade Material | Aluminum |
Maximum Exhaust Airflow @ 0.000 in SP | 40,001 to 50,000 cfm |
Noise Level @ 0.000 in SP @ 5 ft | 27 sones |
Full Load Current | 33.8 A |
Number of Speeds | 1 |
Nominal Voltage | 115/230V AC |
Includes Grill | No |
Number of Fans | 1 |
Motor Horsepower | 3 hp |
Motor Enclosure Design | Open Dripproof (ODP) |
Motor Speed Range | 1601 to 1800 RPM |
Method of Construction | Cast |
Fan Style | Panel |
Number of Shutters | 0 |
Includes Dehumidistat | No |
Maximum Airflow | 40,778 cfm |
Speed Controllable | No |
Exhaust Airflow @ 0.250 in SP | 26,441 cfm |
Motor Speed | 1,740 RPM |
Vent Design | Ductless |
Maximum Noise Level | 27 sones |
Square Opening Required | Greater than 30 in |
Ventilation Type | Exhaust |
Frequency | 60 Hz |
Drive Type | Belt Drive |
Guard Type | None |
Noise Level @ 0.125 in SP @ 5 ft | 28 sones |
Assembled | Unassembled |
Standards | AMCA, UL/cUL |
Enclosure Design | Open Dripproof Motor |
Voltage | 115/230 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 40,778 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 40,778 cfm, Maximum Noise Level 27 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Std Duty Fan, 21,827 cfm, 115/208-230V 7CF37
- DAYTON Std Duty Fan, 21,827 cfm, 208-230/460V 7AD48
- DAYTON Heavy Duty Fan, 19,922 cfm, 208-230/460V 7M8C4
- DAYTON Heavy Duty Fan, 9474 cfm, 115/208-230V 7AR57
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive 44YU09
- DAYTON Med Duty Fan, 19,480 cfm, 208-230/460V 7M828
- DAYTON Heavy Duty Fan, 39,364 cfm, 208-230/460V 7M8F2
- DAYTON Med Duty Fan, 37,683 cfm, 115/230V 7M854
- DAYTON Heavy Duty Fan, 10,798 cfm, 115/208-230V 7M896
- DAYTON Exhaust Fan, 48 In, Less Drive Package 1AHB3
- DAYTON Med Duty Fan, 25,839 cfm, 115/208-230V 7M834
- Dayton Belt Driven Exhaust Fans