Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Nut, M30-3.50, Steel, Class 10, Plain, 24 mm Ht (Discontinued)
Mfr # 5GAX3
Zoro # G0973402
This Product is Discontinued
Key Features
- Thread Size M30-3.50
- Material Steel
- Material Grade/Class Class 10
- Finish Plain
- Hex Height 24 mm