Louisville
Fiberglass Extension Ladder, 300 lb. Load Capacity
Mfr # FE3240
Zoro # G0973515
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$654.99
Key Features
- Extended Ladder Height 35 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 20 ft
Replacement Parts
Explore More Products
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity FE3228
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity FE3228-E03
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity FE3224
- LOUISVILLE Fiberglass Extension Ladder, 225 lb Load Capacity FE0628
- LOUISVILLE Aluminum Extension Ladder, 300 lb Load Capacity AE2216
- LOUISVILLE Aluminum Extension Ladder, 250 lb Load Capacity AE3220
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity FE7216
- LOUISVILLE Aluminum Extension Ladder, 375 lb Load Capacity AE1220HD
- LOUISVILLE Aluminum Extension Ladder, 250 lb Load Capacity AE3236
- WERNER Fiberglass Extension Ladder, 300 lb Load Capacity D6236-2
- LITTLE GIANT LADDERS Fiberglass Extension Ladder, 300 lb Load Capacity 17740
- Louisville Extension Ladders