Ina
Banded Ball Thrust Bearing, Bore 1/2 In
Mfr # AKL.D1
Zoro # G0973813
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Load Capacity (Lb.) 5,600 lb
- Height (In.) 0.563 in
- Max. RPM 7,000 RPM
- Cage Material Steel
- Outside Dia. (In.) 1.219 in
Explore More Products
- INA Banded Ball Thrust Bearing, Bore 1.313 In AKL.D14
- INA Banded Ball Thrust Bearing, Bore .625 In AKL.D3
- INA Banded Ball Thrust Bearing, Bore 1.000 In AKL.D9
- INA Banded Ball Thrust Bearing, Bore 2.500 In D33
- INA Banded Ball Thrust Bearing, Bore 1.750 In D21
- INA Banded Ball Thrust Bearing, Bore 1.188 In AKL.D12-HLA
- INA Screw Drive Bearings, Thrust Ball Bearing Without fixing holes ZARN2062TNA NA MRL
- INA Screw Drive Bearings, Thrust Ball Bearing Without fixing holes ZARN3080LTNANA
- INA Cylindrical Roller Thrust BRG, Bore 45mm 81109-TV
- INA Banded Ball Thrust Bearing, Bore .813 In AKL.D6-HLA
- NACHI 51100 Thrust Ball Bearing, 51108 51108
- Ina Thrust Bearings