Speedaire
Compressed Air Filter, 250 psi, 55 cfm
Mfr # 4ZL27
Zoro # G0973901
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 175 Degrees F
- Bowl Size - Air Treatment 2.2 oz
- For Removal Of Particles, Water
- Housing Material Zinc
- Overall Height 6 9/16 in
Replacement Parts
Explore More Products
- SPEEDAIRE Air/Oil Filter, 1/8 NPT, 40 Micron 1EJU8
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm 4ZL29
- SPEEDAIRE Compressed Air Filter, 250 psi, 65 cfm 4ZL39
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm 4ZL37
- SPEEDAIRE Nipple Filter, 1/8 NPT, 40 Micron 1EJV1
- SPEEDAIRE Filter Element 4ZK68
- SPEEDAIRE Pre-Filter, 7in.H x 5in.W 38XR56
- SPEEDAIRE Compressed Air Filter, 7in.H x 5in.W 38XR57
- WILKERSON Filter Element, Air FRP-96-653
- SOLBERG Liquid Separator, 2In FNPT Inlet/Outlet STS-200C
- FESTO Micro Filter MS9-LFM-N1-AUV-DA MS9-LFM-N1-AUV-DA
- Speedaire Compressed Air Treatment