Zoro Select
Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 3/8 in H
Mfr # WWG310375037512
Zoro # G0974136
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 3/8 in
- Height 3/8 in
Explore More Products
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 6 mm W, 6 mm H WWG800606305
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 72 in L, 3/8 in W, 3/8 in H WWG700375037572
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 80 mm L, 14 mm W, 9 mm H, 10 PK M39250.149.0080
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/8 in W, 1/4 in H WWG310125025012
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 72 in L, 1/8 in W, 1/8 in H WWG310125012572
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 8 mm W, 12 mm H WWG311208305
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 120 mm L, 22 mm W, 14 mm H, 10 PK M39250.234.0120
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 60 mm L, 6 mm W, 6 mm H, 50 PK M39250.066.0060
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 180 mm L, 14 mm W, 9 mm H, 10 PK M39250.149.0180
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 6 mm W, 6 mm H WWG310606305
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 3/8 in H WWG310312037512
- Zoro Select Undersized Key Stock