Shop Alternate Products
This Product is Discontinued
Ge
Non-Illuminated Push Button, 30 mm, 1NC, Universal (Discontinued)
Mfr # CR104PBG01U1A1
Zoro # G0974416
This Product is Discontinued
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator Flush Button