Justrite
Drain Can, 1/2 Gal., Red, Galvanized Steel
Mfr # 09400
Zoro # G0974547
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 1/2 in
- Outside Dia. 10 1/2 in
- Can Capacity 0.5 gal
- Can Color Red
- Can Material Steel
Explore More Products
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly 14011
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene 14765
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene 14762
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene 12751
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene 12754
- JUSTRITE Type I Safety Can, 2-1/2 gal, White 12260
- JUSTRITE LIQUID DISPOSAL CAN 5 GAL. POLY RED W/ JT14765
- JUSTRITE Self Clsng Cab 20 Gal Yellow Paint & Ink JT891530
- JUSTRITE Disposal Can, Liquid, Red, 5 Gallon 14765
- JUSTRITE Dispensing Bottle, 16 oz., White 14009
- EAGLE MFG Disposal Can, 5 Gal., Stainless Steel 1325
- Justrite Safety Storage