Dixon
Adapter, 1 In, 250 psi, Male Adapter x FNPT
Mfr # G100-A-BR
Zoro # G0974653
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Brass
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 1"
Explore More Products
- DIXON Cam and Groove Coupler x MNPT 3", AL G300-B-AL
- DIXON Cam and Groove, AL Coupler x FNPT, 4" G400-D-AL
- DIXON Cam and Groove, Dust Plug 2", SS 200-DP-SS
- DIXON Adapter, 4x3In, 100psi, Male Adapter x FNPT 4030-A-AL
- DIXON Cam and Groove Coupling, 2-1/2", Aluminum G250-D-AL
- DIXON Spool Adapter, 4 x 5 In, 75 psi, Aluminum 4050-AA-AL
- DIXON Bayloc Dry Disconnect Coupler Repair Kit, Suitable For Use w/ 2 in Aluminum 90Deg Swivel Coupler DBS61-200RK1
- DIXON Cam and Groove Adapter, 3 in, Adapter x Class 150 Flange, Aluminum, Domestic 300-AL-AL
- DIXON Boss-Lock Type A Cam and Groove Adapter, 6 in, Male Adapter x FNPT, Brass, Domestic 600-A-BR
- BANJO 2" Female Coupler x FNPT 90 Degree Coupler 200D90
- RUBBERWORX 3" PART DC ALUMINUM QUICK CPL PART DC CAP ALUM RBX-DC-AL-300
- Dixon Fittings