Panduit
Wire Duct, Narrow Slot, Gray, 4.25 W x 3 D
Mfr # F4X3LG6
Zoro # G0975922
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D F4X5LG6
- PANDUIT Flushed Duct Cover, PVC, 0.5" x 1' (6-Pack), Light Gray, Protective Film C.5LG6-F
- PANDUIT Nylon Rivet, PK1000 NR1-M
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 2 D F2X2WH6
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 4 D G3X4WH6
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1" x 1.5" x 1' (6-Pack) G1X1.5BL6
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 4" x 4" x 1' (6-Pack) FS4X4WH6
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Intrinsic Blue, 4" x 5" x 1' (6-Pack) G4X5IB6
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft H2X2WH6
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D G1.5X1.5LG6
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 6" x 4" x 1' (6-Pack) F6X4LG6
- Panduit Wire Ducts