Eaton Bussmann
UL Class CC Fuse, Fast Acting, 25A, KTK-R Series, 600V AC, Not Rated, 1-1/2" L x 13/32" dia
Mfr # KTK-R-25
Zoro # G0976762
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class CC
- Series KTK-R
- Speed Fast Acting
- Amps 25A
- AC Voltage Rating 600V AC
Explore More Products
- EATON BUSSMANN Solar Fuse, 20 A, 1000V DC PV-20A10F
- EATON BUSSMANN Fuse, 30 A, 125V DC NON-30
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5-6/10A, LP-CC Series, 600V AC, 150V DC, 1-1/2" L x 13/32" dia LP-CC-5-6/10
- EATON BUSSMANN Fuse, Fast Acting, 400 A, JJN Series, 300V AC, 160V DC, 2-3/4" L x 1" dia JJN-400
- EATON BUSSMANN Fuse, Fast Acting, 800mA, GDB Series, 250V AC, Not Rated, 20mm L x 5mm dia GDB-800MA
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 40 A, FWP-A14F Series, 700V AC, 700V DC, 2" L x 9/16" dia FWP-40A14F
- EATON BUSSMANN Fuse, Fast Acting, 80 A, CEO Series, 550V AC, Not Rated, 110mm L x 24.5mm dia CEO80
- EATON BUSSMANN BUSSMANN BPAGC10RP 10 Amp Fast-Acting Glass Tube Fuses 0.25 x 1.25 In. Pack - 5 B6P-BPAGC10RP
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 70 A, FWA-B Series, 150V AC, 150V DC, 2-21/32" L x 1" dia FWA-70B
- MERSEN UL Class CC Fuse, Time Delay, 5-6/10A, ATQR Series, 600V AC, 300V DC, 1-1/2" L x 13/32" dia ATQR5-6/10
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 175 A, FWH-B Series, 500V AC, 500V DC, 3-5/8" L x 1-5/32" dia FWH-175B
- Eaton Bussmann UL Class Fuses