Speedaire
Air Regulator, 1/4 In. NPT, 80 cfm, 300 psi
Mfr # 4ZM14
Zoro # G0977374
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. - Regulators 150 Degrees F
- Max. Flow (Regulators) 80 cfm
- Max. Inlet Pressure (Regulators) 300 psi
- Overall Height (Regulators) 4.19"
- Gauge Port 1/8 in NPT
Replacement Parts
Explore More Products
- SPEEDAIRE Conversion Kit 4ZK64
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 15 cfm, 400 psi 4ZM05
- SPEEDAIRE Muffler, Replacement Element 2YNN7
- SPEEDAIRE Bracket, Mounting 4ZK42
- SPEEDAIRE Filter Mount Set, for GX0010-038-XG, 4x2x2 35GM64
- SPEEDAIRE Filter Element, Microns: .01 4ZK15
- SPEEDAIRE Filter Clamp, for GX0010-025-P-G, 4x2x2 35GM59
- SPEEDAIRE Muffler, Oil Removing, 1In NPT 2YNN4
- SPEEDAIRE Filter Mount Set, for GX0010-038-AG, 4x2x2 35GM66
- COILHOSE PNEUMATICS Industrial Connector FPT Brass 1/4" CO 1502B
- CAMPBELL HAUSFELD FRL Unit, 3/8" NPT PA207803AV
- Speedaire Pneumatic Modular FRL Accessories