Proto
Open End Wrench Set, 15 Deg, 8-19mm, 6 Pc
Mfr # J30000R
Zoro # G0977566
Free Shipping & Returns
$84.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Satin
- Wrench Style Open End
- Number of Pieces 6
- Includes Vinyl Pouch
Explore More Products
- PROTO Angle Open End Wrench Set, 13 Pc, Satin J3200C
- PROTO 15 Piece Satin Metric Combination ASD Wrench Set - 12 Point J1200F-MASD
- PROTO Combo Wrench Set, Short, SAE, 12 Pt, 11 PC J1200ES-11
- PROTO 18 Piece Satin Metric Combination ASD Wrench Set - 12 Point J1200R-MASD
- PROTO Angle Open End Wrench Set, 14 Pc, SAE J3100B
- PROTO Combination Wrench Set, SAE, 15 pcs. J1200SPL
- PROTO Flare Nut Comb Wrench Set, 7 Pieces, 12Pts J3700AT
- PROTO FULL POLISH WR COMB 11MM 12PT* PO1211M-500
- PROTO Combination Wrench, Polyethylene, 6" L JSCVM-13SKV
- SUNEX 6 Pc. Metric Raised Panel Combination Wrench Set 9606MA
- WRIGHT TOOL Comb Wrench 2.0 11 Pc Set - 750
- Proto Combination Wrench Sets