Shop Alternate Products
This Product is Discontinued
Morse
Band Saw Blade, 8 ft. 9 in L, 3/16" W, 10 TPI, 0.025" Thick, Carbon Steel, Flex Back Series (Discontinued)
Mfr # ZHEMR10 -8'9
Zoro # G0977706
This Product is Discontinued
Key Features
- Primary Saw Application Wood
- Width 3/16"
- Teeth per Inch 10
- Thickness 0.025"
- Material Carbon Steel