Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15100
Zoro #
G0977733
UPC #
754005151006
Country of Origin
Unknown
Dimensions
Length (Straight Wireway)
2 3/8 in
Shank Dia.
0.120 in
Length
2 3/8 in
Details
Finish
Bright
Collation Angle
33 Degrees
Collation Configuration
Stick
Item
Framing Nails
Pneumatic Fastener Type
Roofing, Siding and Framing Nails
Collation Type
Tape
Material
Steel
For Use With
Mfr. No. NR90ADPR, NR90GC2, NR83AA3, 31-35 Degrees tools
Point Type
Diamond
Shank
Smooth
Head Style
Clipped
Description
Framing Nails, Material Steel, Finish Bright, Point Type Diamond, Collation Type Tape, Collation Configuration Stick, Collation Angle 33 Degrees , For Use With Mfr. No. NR90ADPR, NR90GC2, NR83AA3, 31-35 Degrees tools, Package Quantity 4800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.