Shop Alternate Products
This Product is Discontinued
Norton Abrasives
Grinding Plug w/Sq Tip, 2 Dia, 3 L, 20GR, ZA (Discontinued)
Mfr # 61463644234
Zoro # G0978546
This Product is Discontinued
Key Features
- Grinding Cone Type 18
- Grinding Cone Diameter 2 in
- Grinding Cone Length 3 in
- Arbor Hole Size 5/8"-11
- Abrasive Grit 20