Parker
1/4" CPI 316 SS Union Elbow
Mfr # 4-4 EBZ-SS
Zoro # G0979273
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Hex Size 1/2 in
- Specific Fitting Shape 90 Degrees Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Explore More Products
- PARKER 1/4" A-LOK 316 SS Bulkhead Union 4BC4-316
- PARKER 1/16" A-LOK SS Inverted Tube Nut 1 BZI-SS
- PARKER 1/2" A-LOK 316 SS Back Ferrule 8BF8-316
- PARKER 1/2" CPI x FNPT SS Female Connector 8-8 GBZ-SS
- PARKER 1/2" A-LOK Brass Front Ferrule 8FF8-B
- PARKER 3/8" A-LOK Brass Bulkhead Union 6BC6-B
- PARKER 1/8" A-LOK x FNPT SS Female Branch Tee 2FBT2N-316
- PARKER 1/4" A-LOK x SAE Straight Thread SS Male Elbow 4M5SEL4-316
- PARKER Connector, Carbon Stl, A-LOKxM, 3/8Inx1/4In 6MSC4N-S
- PARKER 3/8" A-LOK x MNPT 316 SS Tube End Male Adapter 6MA6N-316
- PARKER 1/4" x 3/8" A-LOK x MNPT SS Male 90 Degree Elbow 6MSEL4N-316
- Parker Tube Fittings