Zoro Select
Caster Wheel, 250 lb., 5In D x 1-1/4In
Mfr # 1KB29
Zoro # G0979973
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 1 1/4 in
- Fits Axle Dia. 5/16"
- Caster Load Rating Range Light-Duty
- Load Rating 220 lb
Explore More Products
- ZORO SELECT Caster Wheel, 770 lb. Ld Rating, Bl Wheel ALBS 125/15K-BB0.5
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. 2RZF3
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. 4DB71
- ZORO SELECT Caster Wheel, Nylon, 6", 1000 lb. W-620-WNB-1/2
- ZORO SELECT Caster Wheel, 300 lb. Load Rating, Black 400K86
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1050 lb. 29XU78
- ZORO SELECT Castr Whel, Polyurthan, 6-1/4 in., 1210 lb. ALBS 160/20K-BB0.5
- ZORO SELECT Caster Wheel, 350 lb., 5 D x 1-1/4 In. 2RZC7
- ZORO SELECT Caster Wheel, Gray Core, 8" Wheel dia. UOT-0830-12
- ZORO SELECT Castr Whel, Polyurethan, 4 in., 750 lb., Grn 4DU67
- SERVICE CASTER 10" x 3" Poly Tread on Cast Iron Keyed Drive Wheel- 1-1/2" Bore - SCC-EZPUS1030-112-KW-2SS
- Zoro Select Polyurethane Wheels