Love
Surface Probe, RTD, Pt 100 Ohm, 12 In L
Mfr # RTD-6812
Zoro # G0980804
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element RTD
- Probe Temp. Measuring Element 100 Ohm RTD
- Temp. Range (F) -328 Degrees to 1202 Degrees
- Probe Contact Material 316 Stainless Steel
- Probe Connection Type Bare Wire
Explore More Products
- LOVE Surface Probe, RTD, Pt 100 Ohm, 12 In L RTD-6412
- LOVE Surface Probe, RTD, Pt 100 Ohm, 18 In L RTD-6418
- LOVE Surface Temp Probe, -58 to 221 Deg F TS-5
- LOVE Surface Temp Probe, -58 to 302 Deg F TS-6
- LOVE Surface Temp Probe, -58 to 221 Deg F TS-51
- LOVE Surface Temp Probe, -58 to 302 Deg F TS-61
- LOVE Surface Probe, RTD, Pt 100 Ohm, 18 In L RTD-6818
- FLUKE Type J Probe Extension, Mini, 9.8 ft. 80PJ-EXT
- REED INSTRUMENTS Beaded Thermocouple Wire Probe, Type K, -40 to 482°F (-40 to 250°C) TP-01
- COOPER-ATKINS Air Temp Probe, -328 to 400 Deg F 39138-K
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 15M Cbl TS-8T
- Love Temperature Probes