Lumapro
Miniature Lamp, 82, 6.6W, G6, 6.5V, PK10
Mfr # 82-10PK
Zoro # G0982161
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G6
- Bulb Base Type Double Contact Bayonet (BA15d)
- Wattage Equivalency 6.63W INC
- Watts 6.63 W
Explore More Products
- LUMAPRO Miniature Lamp, H2-55, 55W, T3, 12.8V H2 55W
- LUMAPRO Mini Lamp, 53, 1.7W, G3 1/2, 14.4V, PK10 53-10PK
- LUMAPRO Miniature Lamp, 265, 2.2W, G3 1/2, 28V, PK10 265-10PK
- LUMAPRO Mini Lamp, 1449, 0.3W, G3 1/2, 14V, PK10 1449-10PK
- LUMAPRO Miniature Lamp, 1692, 17W, S8, 28V, PK10 1692-10PK
- LUMAPRO Miniature Lamp, 1203, 20W, S8, 28V, PK10 1203-10PK
- LUMAPRO Miniature Lamp, 1665, 22W, S8, 28V, PK10 1665-10PK
- LUMAPRO Mini Lamp, 9004LL, 45/65W, T4 5/8, 12.8V 9004LL
- LUMAPRO Miniature Lamp, 880, 27W, T3 1/4, 12.8V 880
- RACE SPORT Street Series 4In Round Led Spot Light 24W/1,560Lm (Each) RS-24W-R
- MARINE SPORT LIGHTING 18.5" 80-Watt Single Row Marine Led Light Bar - White MS80WSRS
- Lumapro Vehicle Bulbs & Lenses