Siemens
Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO
Mfr # 14CUD32BH
Zoro # G0983184
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 5.50 to 22A
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO
- HP @ 3 Phase - 240V 3 hp
- Starter Type NEMA Style
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO 14GUG32AH
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 2 Poles SMFFG2
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO 14CUC32AF
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO 14BUB32AA
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO 14DUC32AA
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO 22BUB32AF
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 24V AC, 3 Poles, 1NO 14LPU320J
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO 14DUA32AF
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO 14CUB32BA
- SQUARE D Starter Motor Control 600Vac, NEMA 1 NEMA Rating, 110/120V AC, 3 Poles, No Auxiliary Contacts 8538SBG12V02S
- EATON Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 240V AC, 3 Poles, 1NC/1NO ECN05A2BAA-R63/C
- Siemens Magnetic Motor Starters