Zoro Select
Replacement Lip Strike, H 2 1/4xL1 1/8 In
Mfr # 2MDK7
Zoro # G0983227
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Lockset
- Finish Brass
- Length 2 1/4 in
- Width 1 1/8 in
- Color Brass
Explore More Products
- ZORO SELECT 1-1/4"W x 4-7/8"L, Box Stike Deadbolt Plate, Chrome 3EJD3
- ZORO SELECT Standard ASA Strike, 4-7/8 x 1-1/4 2MDK6
- ZORO SELECT Fill Plate, Steel, 8"L x 1-1/4"W 2MDK3
- ZORO SELECT Strike Plate, H 4 7/8 x L 1 1/4 In 2MDL2
- ZORO SELECT Replacement T-Strike, H2 3/4 L1 1/8 In 2MDN6
- ZORO SELECT Strike Plate, H 4 7/8 x L 1 1/4 In, Color: Silver 2MDN7
- ZORO SELECT Replacement Lip Strike, H2 1/4 L1 1/8 In 2MDN5
- ILCO Ilco: FACEPLATE - DEADBOLT - FLAT NH CLEAR ILCO-FP-DB-F-NH-628
- LOCKEY Strike Bracket For 2930/2985 Mechanical Keyless Narrow Stile Knob/Lever Lock SB2985
- RV DESIGNER RV Designer H241 Positive Latch With 4 Strike Options - Bronze Finish H241
- EMTEK Flat Black Strike 86087US19 86087US19
- Zoro Select Door Surface Protection