Zoro Select
Push-In Rivet, Dome Head, 0.199 in Dia., 13/32 in L, Nylon Body, 25 PK
Mfr # 27KY1560125
Zoro # G0983437
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 0.199 in
- Body Length 13/32 in
- System of Measurement Inch
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.4375 in Dia., 211/250 in L, Nylon Body, 25 PK 5RKV5
- ZORO SELECT Push-In Rivet, Dome Head, 6.3 mm Dia., 45 mm L, Nylon Body, 25 PK 10064PK
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 31/32 in L, Nylon Body, 25 PK JL-33PK
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 16 mm L, Nylon Body, 15 PK 9282PK
- ZORO SELECT Push-In Rivet, Dome Head, Plastic Body, 25 PK 890830-0
- ZORO SELECT Push-In Rivet, Dome Head, 0.236 in Dia., 31/100 in L, Nylon Body, 10 PK 27SR236310
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 24 mm L, Nylon Body, 10 PK D-124PK
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1 in L, Nylon Body, 50 PK 1742PK
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 25 PK 1865PK
- ZORO SELECT Push-In Rivet, 1/2 in Dia., Nylon Body, 25 PK 1239PK
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 10 mm L, Nylon Body, 15 PK 9465PK
- Zoro Select Push-In Rivets