Stanley
2-7/16 in. x 3/4 in. x 0.03125 in. Steel 2-Point Utility Blade (100-Pack)
Mfr # 11-921A
Zoro # G0984733
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 7/16 in
- Material Carbon Steel
- Overall Length 2-7/16 in
- Overall Width 3/4 in
Explore More Products
- STANLEY Stanley 11-921A Heavy Duty Utility Blades W/ Dispenser (100 Pack) 11-921A
- STANLEY High Carbon Steel Double-Edge Replacement Blade 2-1/4 in. L 5 pc 11-525
- STANLEY Steel Heavy Duty Blade Dispenser with Blades 2.4 in. L 100 pc 11-921A
- STANLEY Utility Blades With Dispenser, PK10 11-921T
- STANLEY Steel Regular Duty Utility Replacement Blade 2-7/16 in. L 5 pc 11-911
- STANLEY Snap-off Utility Blade, 18mm W, PK10 11-718T
- STANLEY 1992 Blade Bulk Pack 400PK 68011921B
- STANLEY 68011983 178 Large Hook Blade 076174119831
- STANLEY Fatmax SnapOff Knife 18Mm 68010481
- OLFA Snap-off Utility Blade, W, PK10 LBB-10B
- OLFA NORTH AMERICA WORLD KITCHEN AB10S Stainless Steel SnapOff Blade 9 mm 091511500349
- Stanley Utility Knife Blades