Naugatuck
Float Ball, Round, SS, 4-1/2 In
Mfr # GRT45S421C
Zoro # G0985573
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Liquid Level
- Material of Construction stainless steel
- Thread Size 1/2 in
- Connection Tubed
- Shape Round
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 3-1/2 In GR35S4241A
- NAUGATUCK Float Ball, Oblong, Copper, 4 In GR4X723CU
- NAUGATUCK Tubed Magnetic Float Ball, Oblong, 7/8 In GR-610N
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 1 In GR-710S
- NAUGATUCK Float Ball, Round, SS, 5 In GR50S419HE
- NAUGATUCK Float Ball, Oblong, SS, 4 In GR4X719304SS
- NAUGATUCK Float Ball, Round, SS, 10 In GR10S414HG
- NAUGATUCK Float Ball, Oblong, SS, 5 In GR5X71816304SS
- NAUGATUCK Float Ball, Round, SS, 7 In GR70S421HG
- ASCO Valve Rebuild Kit 302283-V
- SAUNDERS Diaphragm 2.50" Ex Endurance Modified Ptfe/Silicone 2.500-EX
- Naugatuck Valves