Weg
Arbor Motor, 10 HP, 3480 RPM, 208-230/460V
Mfr # 01036ES3ESA90LR
Zoro # G0985616
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,494.99
Key Features
- Frame 90L
- Motor Design 3-Phase
- Shaft Dia. 1 3/16 in
- Motor Bearings Ball
- Motor Enclosure Design Totally Enclosed Air-Over
Explore More Products
- WEG Arbor Motor, 10 HP, 1720 RPM, 208-230/460V 01018ES3ESA90LR
- WEG Arbor Motor, 7.5 HP, 3490 RPM, 208-230/460V 00736ES3ESA80LL
- WEG Arbor Motor, 7.5 HP, 3490 RPM, 208-230/460V 00736ES3ESA80LR
- WEG Arbor Motor, 7.5 HP, 1720 RPM, 208-230/460V 00718ES3ESA90LR
- WEG Arbor Motor, 7.5 HP, 1720 RPM, 208-230/460V 00718ES3ESA90LL
- TELECHRON Synchronous 4W 2Rpm 120V-AC AC Motor B13 322432721
- NOBLES/TENNANT MOTOR - BRUSH - 36V 3.0HP 2000RPM 603398
- BALDOR-RELIANCE Baldor-Reliance Motor PCL3519M, 3HP, 3450RPM, 1PH, 60HZ, 56C, 3532LC, TEFC, F1 PCL3519M
- JET Motor 1/2Hp 1Ph HVBS463-085
- NOBLES/TENNANT MOTOR - BRUSH - 24V .75HP 200RPM W/GEARBOX 1069561
- JET Motor JTAS10-131
- Weg Definite Purpose Motors