Cherne
Test Ball Plug, Pneumatic, Size 6 In
Mfr # 270067
Zoro # G0985923
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 6.25 in
- Nominal Size 6 in
- For Use In DWV Systems to Seal Round and Out of Round Pipe
- Min. Dia. 5.44 in
Explore More Products
- CHERNE Pipe Plug w/Bypass, Mechanical, 8 In 272957
- CHERNE Test Ball Plug, Pneumatic, 8 In 262080
- CHERNE Muni-Ball, 6-8" 265068
- CHERNE 1 1/4 - 2 In Multi-Size Test-Ball Plug 276128
- CHERNE Bypass Plug, Mechanical, 4 In, Cast Iron 268048
- CHERNE Pipe Plug, Mechanical, Size 1.5 In 270210
- CHERNE Plug, 15", Big Mouth, Lg Bypass 369158
- CHERNE High-Pressure Pneumatic Plug 4" to 8 511088
- CHERNE Test-Ball Plug, 33" Urethane 277177
- ZURN Cleanout Plug, Pipe Dia 3 In CO2490-AB3
- DIXON CM-Series BR MNPTF, 1/4", Plug 1/4 CM2M2-B
- Cherne Pipe Test Plugs