Zoro Select
O-Ring, Dash 214, Viton ETP, 0.13 In.
Mfr # 3CRV8
Zoro # G0985941
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 214
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton ETP
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 120, Viton ETP, 0.1 In., PK2 3CRV2
- ZORO SELECT O-Ring, Dash 375, Viton, 0.21 In. U38871.018.0950
- ZORO SELECT O-Ring, Dash 379, Viton, 0.21 In. U38871.018.1100
- ZORO SELECT Buna-N O-Ring, 4mm Wide 35mm ID, PK25 ZUSAH4X35
- ZORO SELECT O-Ring, Dash 320, Viton, 0.21 In., PK10 U38875.018.0112
- ZORO SELECT O-Ring, Dash 009, Buna N, 0.07 In., PK100 U38801.006.0021
- ZORO SELECT Viton O-Ring, 3mm Wide 22mm ID, PK10 ZUSAV3X22
- ZORO SELECT FFKM O-Ring, Dash 033 ZUSADC75033
- ZORO SELECT Buna-N O-Ring, 8.4mm Wide 274.5mm ID ZUSAH8.4X274.5
- ZORO SELECT O-Ring, Dash 216, Buna N, 0.13 In., PK100 1RHG8
- STERLING SEAL & SUPPLY 107 Viton / FKM O-ring 90A Shore Black, -500 Pack ORVT90.107X500
- Zoro Select Individual & Bulk O-Rings