Aro
Sleeve Valve, 3/8 In FNPT x MNPT
Mfr # 600-3
Zoro # G0985966
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in
- Max. Pressure 200 psi
- Connection FNPT x MNPT
- Body Material Zinc Plated Carbon Steel
- Temp. Range -25 Degrees to 200 Degrees F
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT E512LM
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT M211LS
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT E212HS
- ARO Actuator, Rod Lever 449
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT M291LS-11
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT E252HS
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT M113LR
- ARO Manual Air Control Valve, 1-Way, 150psig 204-C
- ARO Max Air 3-Way, M252LS M252LS
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT 529811000
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT M05435448
- Aro Pneumatic Valves