Shop Alternate Products
This Product is Discontinued
Scotch
Reclosable Fastener Strip, Acrylic Adhesive, 3", 3/4" Wd, White, 6 PK (Discontinued)
Mfr # RF7130X
Zoro # G0986316
This Product is Discontinued
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Polypropylene
- Width 3/4"
- Length 3"